Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, M, Yellow, Polyester
Mfr # 488C20
Zoro # G7342723
product price: $11.79
/pr
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M (9)
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application General Purpose
Product Information
- Brand Condor
- MFR # 488C20
- Zoro # G7342723
- UPC # 781513644584
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI FivesSquared MTTBLK w/PrzmMaritimePol (OO9238-15)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 30' (SGT-BYS-33)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C60)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V19)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- Condor Gloves & Hand Protection