Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester
Mfr # 488C43
Zoro # G7345569
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C43
- Zoro # G7345569
- UPC # 781513644812
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 1/4 In. H, Steel (2CDZ9)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99883 (FD-C-16-6PK-99883)
- NMC Danger Confined Space Sign, D487AB (D487AB)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C74)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester (IEX-HVP-04-L)
- Condor Mechanics Gloves