Shop All Heat Resistant Gloves
Condor
Heat Resistant Gloves, Natural, L, PR
Mfr # 5MPK7
Zoro # G1163321
product price: $4.25
/pr
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L ( 9 )
- Length 10 1/2 in
- Cuff Style Knit
- Material Polyester/cotton
Product Information
- Brand Condor
- MFR # 5MPK7
- Zoro # G1163321
- UPC # 190735104859
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Length | 10 1/2 in |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 10 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Glove Insulation Material Cotton, Polyester Corduroy, Glove Insulation Weight 18 oz, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- CONDOR Heat Resistant Glove, Natural, One Size (2ENE3)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- CONDOR Heat Resist. Gloves, Green, L, Cotton, PR (5MPK4)
- CONDOR Heat Resistant Gloves, White/Rust, L, PR (4JF36)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- Condor Heat Resistant Gloves