Shop All Heat Resistant Gloves
Condor
Heat Resistant Gloves, Brown/White, XL, PR
Mfr # 4JC91
Zoro # G0616357
product price: $16.65
/pr
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Length 13 1/2 in
- Cuff Style Gauntlet
- Material Terry Cloth
- Max. Temp. 450 Degrees F
Product Information
- Brand Condor
- MFR # 4JC91
- Zoro # G0616357
- UPC # 190735098240
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | XL ( 10 ) |
Length | 13 1/2 in |
Glove Size | XL |
Glove Length Style | Extended Cuff |
Glove Length | 13 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material Cotton, Glove Insulation Weight 40 oz, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR (1C296)
- CONDOR Heat Resistant Gloves, Natural, L, PR (5MPK7)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T356)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- CONDOR Heat Resistant Gloves, White, Men's L, PR (6AJ18)
- CONDOR Hot Mill Gloves, White, Men's L, PR (2AP57)
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- Condor Heat Resistant Gloves