Condor

Heat Resist Gloves, White/Ylw/Rust, XL, PR


product price: $13.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL ( 10 )
  • Length 10 3/4 in
  • Cuff Style Knit
  • Material Kevlar(R)/Cotton
  • Max. Temp. 400 Degrees F
See all product information

Product Information

Dimensions

Size XL ( 10 )
Length 10 3/4 in
Glove Size XL
Glove Length Style Standard
Glove Length 11 in

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1342, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.