Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet Dispenser, PETG, Clear
Mfr # 4GMT2
Zoro # G1539413
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Height 7 in
- Width 4 3/4 in
- Depth 4 1/2 in
Product Information
- Brand Condor
- MFR # 4GMT2
- Zoro # G1539413
- UPC # 190735509760
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 7 in |
Width | 4 3/4 in |
Depth | 4 1/2 in |
Overall Height | 7 1/8 in |
Overall Width | 4 3/4 in |
Dimensions | 7 1/8 in H x 4 3/4 in W x 4 5/8 in D |
Overall Depth | 4 5/8 in |
Details
Item | Hairnet Dispenser |
Material | PETG |
Color | Clear |
Wall Mounting | Yes |
For Use With | Beard Nets, Bouffant Caps, Hairnets |
Number of Compartments | 1 |
Dispenser Type | Hinged Top |
Dispensing Method | Hinged Top |
Capacity | 48 Beard Covers, 48 Bouffant Caps, 48 Hairnets |
Dispenser Layout | 1 Compartment |
Center-to-Center Mounting Hole Spacing | 3 1/2 in |
Dispenser Features | 1-Handed Access |
Mounting Location | Countertop, Table, Wall |
Dispenser Contains | Bulk Hairnets, Bulk Shoe Covers, Hairnet Box, Shoe Cover Box |
Dispenser Style | Stack |
Dispenser Capacity | 48 Beard Covers, 48 Bouffant Caps, 48 Hairnets |
Products Dispensed | Hairnets (Bulk) |
Description
Hairnet Dispenser, Center-to-Center Mounting Hole Spacing 3 1/2 in, Color Clear, Dispenser Capacity 48 Beard Covers, 48 Bouffant Caps, 48 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 4 5/8 in, Overall Height 7 1/8 in, Overall Width 4 3/4 in, Printed Text Not Applicable, Products Dispensed Hairnets (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, 3XL (76020401XXXL)
- NMC Respirator Required Walk On Floor Sign (WFS31)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Food Allergy Notice Please Be Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-12812-10PK)
- CONDOR Beard Net Cover, Polyester, White, Size Universal, 100 Per Bag (1TTV5)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR All Purpose Dispenser, Arcylic, Clear (3UZG5)
- CONDOR Beard Cover, Polypropylene, Latex-Free, Universal Fit, White, 100 Per Pack (1TTV4)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 100 /Pk 1000/Cs (36850)
- Condor Disposable Clothing