Shop All Hairnets, Beardnets & Bouffants
Condor
Hairnet Dispenser, PETG, Clear
Mfr # 3UZG1
Zoro # G4159897
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Height 7 in
- Material PETG
- Width 4 3/4 in
- Size 4-3/4 x 7 x 4-1/2"
Product Information
- Brand Condor
- MFR # 3UZG1
- Zoro # G4159897
- UPC # 190735482674
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 7 in |
Width | 4 3/4 in |
Size | 4-3/4 x 7 x 4-1/2" |
Depth | 4 1/2 in |
Overall Depth | 4 3/4 in |
Overall Height | 7 1/8 in |
Dimensions | 7 1/8 in H x 4 3/4 in W x 4 3/4 in D |
Overall Width | 4 3/4 in |
Description
Hairnet Dispenser, Center-to-Center Mounting Hole Spacing 3 1/2 in, Color Clear, Dispenser Capacity 48 Beard Covers, 48 Bouffant Caps, 48 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 4 3/4 in, Overall Height 7 1/8 in, Overall Width 4 3/4 in, Printed Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- DICKIES Work Pants, Mens, 40" Waist, 32" Inseam (WP95DN 4032)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- Condor Hairnets, Beardnets & Bouffants