Shop All Group Lock Box
Condor
Group Lockout Box, Yellow, 11" H
Mfr # 7389
Zoro # G5792232
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Mounting No
- Number of Key Hooks 16
- Portable Yes
- Lockout Visibility No
- Includes (16) Hooks
Product Information
- Brand Condor
- MFR # 7389
- Zoro # G5792232
- UPC # 00194484150068
- Country of Origin India
- Category Group Lock Box
Dimensions
Overall Height | 10.5 in |
Overall Width | 12.75 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Depth | 3.25 in |
Details
Wall Mounting | No |
Number of Key Hooks | 16 |
Portable | Yes |
Lockout Visibility | No |
Includes | (16) Hooks |
Legend | Group Lock/Tag-Out |
Door Material | Plastic |
Box Material | Plastic |
Item | Group Lockout Box |
Standards | RoHS Compliant |
Door Opening Type | Sliding |
Maximum Number of Padlocks | 27 |
Box Color | Yellow |
Description
Group Lockout Box, Box Color Yellow, Box Material Plastic, Door Opening Type Sliding, For Maximum Padlock Shackle Diameter 5/16 in, Maximum Number of Padlocks 27, Number of Key Hooks 16, Overall Depth 3.25 in, Overall Height 10.5 in, Overall Width 12.75 in, Mounting Location Wall, Includes (16) Hooks, Legend Group Lock/Tag-Out, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL OVERHEAD CRANE HAND LEQM535 (LEQM535)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- PANDUIT Gate Valve Lockout Device (PSL-V2A)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 100/Pack, SBR100 (SBR100)
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- MASTER LOCK Group Lockout Box, Red, 9-1/16" H (S602)
- BRADY Lock Box, Plastic, 12 in W (152731)
- BRADY Group Lockout Box, 13 Locks Max, Red (51171)
- MASTER LOCK Group Lockout Box, 6-7/8" H x 8-3/8" W (S3650)
- BRADY Lock Box, Steel, 10 1/2 in W (152730)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- Condor Group Lock Box