Shop All Leather Driver's Gloves
Condor
Gloves, XL, Gold/Yellow, Jersey, Goatskin, PR
Mfr # 48WT96
Zoro # G6298525
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Back Material Goatskin
- Insulated No
- Application General Purpose
- Glove Cut Gunn
- Leather Palm Type Grain
Product Information
- Brand Condor
- MFR # 48WT96
- Zoro # G6298525
- UPC # 190735939888
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817)
- ACCUFORM MINI DIGIDAY ELECTRONIC SCOREBOARDS SCL210 (SCL210)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0228-L)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- CONDOR Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR (48WU08)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (29JV32)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3AC90)
- PYRAMEX Leather Driver, L, PR (GL3006CKL)
- Condor Leather Driver's Gloves