Shop All Leather Palm Gloves
Condor
Gloves, L, Cream/Orange, Thinsulate, PR
Mfr # 48WT90
Zoro # G6298559
product price: $7.25
/pr
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Glove Leather Grade A, B
- Stitching Material Polyester
- Glove Cut Gunn
- Sold As Pair
Product Information
- Brand Condor
- MFR # 48WT90
- Zoro # G6298559
- UPC # 190735939918
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3508)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- 3M E-A-R Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK (393-2002-50)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- CONDOR Gloves, XL, Cream/Orange, Thinsulate, PR (48WT91)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- CONDOR Gloves, Hi-Vis Lime, XL, Knit Wrist, PR (48WU22)
- CONDOR Leather Gloves, Blue/Gray, XL, PR (4NHD8)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- Condor Leather Palm Gloves