Shop All Leather Palm Gloves
Condor
Gloves, Hi-Vis Lime, L, Knit Wrist, PR
Mfr # 48WU21
Zoro # G5575337
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Application General Purpose
- Glove Cut Gunn
- Stitching Material Polyester
- Leather Palm Process Full-Grain
Product Information
- Brand Condor
- MFR # 48WU21
- Zoro # G5575337
- UPC # 190735939482
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Thumb Style | Wing |
Application | General Purpose |
Glove Cut | Gunn |
Stitching Material | Polyester |
Item | Leather Gloves |
Leather Palm Process | Full-Grain |
Glove Leather Grade | A, B |
Insulated | Yes |
Color | High Visibility Lime |
Sold As | Pair |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated Yes, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 1-3/16"W (ARLG-200)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (43251)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- CONDOR Gloves, Hi-Vis Lime, XL, Knit Wrist, PR (48WU22)
- CONDOR Leather Palm Gloves, Sz S, Black/Brown, PR (488C84)
- CONDOR Leather Gloves, S, PR (1VT32)
- CONDOR Leather Gloves, Single Palm, XS, PR (2MDA4)
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- MCR SAFETY Shoulder Full Leather Back, 2XL, PK12 (1417XXL)
- Condor Leather Palm Gloves