Shop All Chemical Resistant Gloves
Condor
Gloves, Chemical Resistant, Ntrl, Sz 10, PR
Mfr # 60KV31
Zoro # G303457942
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Length 15 in
- Glove Liner Material Cotton
- Triple Layer No
- Standards FDA 21 CFR 177.2600
Product Information
- Brand Condor
- MFR # 60KV31
- Zoro # G303457942
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 15 in |
Glove Size | XL |
Details
Description
Chemical Resistant Gloves, Palm and Fingers, 22 mil, 15 in, Glove Size XL, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures ASA2185MAT Naptime Fox Indoor or Outdoor Mat; 18 x 27 (ASA2185MAT)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- NMC Eye Wash Station Sign - Bilingual, M736RB (M736RB)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- CONDOR Gloves, Chemical Resistant, Ntrl, Sz 11, PR (60KV32)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, 2XL, 15 mil (117277)
- Condor Chemical Resistant Gloves