Shop All Leather Driver's Gloves
Condor
Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR
Mfr # 48WU08
Zoro # G6298489
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Leather Grade A, B
- Application General Purpose
- Insulated No
- Color Yellow
- Glove Back Material Deerskin
Product Information
- Brand Condor
- MFR # 48WU08
- Zoro # G6298489
- UPC # 190735939840
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4062-L (9))
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 4X-Large, Lime (M7148C-3 4XL)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- CONDOR Gloves, XL, Gold/Yellow, Unlined, Elkskin, PR (48WU07)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- CONDOR Gloves, L, Gold/Yellow, Unlined, Elkskin, PR (48WU06)
- CONDOR Leather Drivers Gloves, Goatskin, M, PR (1VT48)
- CONDOR Leather Drivers Gloves, M, Beige, PR (20GZ14)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size L (4TJV9)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- Condor Gloves & Hand Protection