Shop All Body Armor Accessories
Condor
Glove Clip with Dual Clips, 6-13/32inL, PR
Mfr # 30LU75
Zoro # G8564403
product price: $3.95
/pr
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Mounts On Belts, Pants and Other Clothing, Tool Belts
- Depth 1 19/64 in
- Holds (1) Pair of Gloves
- Includes Connector Band
Product Information
- Brand Condor
- MFR # 30LU75
- Zoro # G8564403
- UPC # 190735064979
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Depth | 1 19/64 in |
Glove Clip Width | 1.25 in |
Details
Item | Glove Holder Clip |
Color | Blue |
Material | Polyoxymethylene |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Holds | (1) Pair of Gloves |
Includes | Connector Band |
Glove Holder Material | Plastic |
Glove Holder Style | Double-Clip |
Belt Attachment Material | Plastic |
Glove Clip Material | Plastic |
Brand and Series | Condor |
Maximum Clip Opening | 0.38 in |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Blue, Glove Clip Material Plastic, Glove Clip Width 1.25 in, Glove Holder Material Plastic, Glove Holder Style Double-Clip, Length 6 3/8 in, Maximum Clip Opening 0.38 in, Brand and Series Condor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Glove Clip, 9 In. H, Blue (3400)
- QUEUE SOLUTIONS WeatherMaster 300, Red, 16' Red/White Diagonal Striped Belt (WMR300R-RW160)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- Condor Workwear and Protective Clothing