Shop All Valve Lockout Devices
Condor
Gate Valve Lockout, Yellow, Polypropylene
Mfr # 437R51
Zoro # G4427503
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size 6-1/2 in to 10 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Yellow
Product Information
- Brand Condor
- MFR # 437R51
- Zoro # G4427503
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 6-1/2 in to 10 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Maximum Hand Wheel Diameter | 10 in |
For Minimum Hand Wheel Diameter | 6 1/2 in |
Overall Height | 3 in |
Outside Diameter | 3.52 in |
Overall Width | 12.53 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Polypropylene |
Lockout Color | Yellow |
For Use With | Rising Stem Valves |
For Handle Type | Hand Wheel |
Standards | OSHA 1910.147 |
Temp. Range | -40 Degrees to 302 Degrees F |
Legend | Danger Locked Out Do Not Remove |
Minimum Temperature | -40 Degrees F |
For Maximum Handle Thickness | 3 in |
Language | English |
Header | Danger |
Maximum Temperature | 302 Degrees F |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 10 in, For Maximum Handle Thickness 3 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 6 1/2 in, Maximum Number of Padlocks 1, Outside Diameter 3.52 in, Header Danger, Language English, Legend Danger Locked Out Do Not Remove, Lockout Color Yellow, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1655-RD_14X10 (U3-1655-RD_14X10)
- FIRST ALERT BRK 120V AC Smoke Alarm (9120B)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL001200)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- CONDOR Gate Valve Lockout, 5 in. to 6-1/2 in. (48KV23)
- CONDOR Gate Valve Lockout, Blue, Polypropylene (437R48)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- CONDOR Gate Valve Lockout, Red, Polypropylene (437R43)
- CONDOR Valve Lockout Kit, Red, Polypropylene (437R47)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- Condor Lockout Tagout