Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx60" W
Mfr # 491M96
Zoro # G8520832
product price: $1,230.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,230.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 18 Compressed Gas Cylinders
- Height 71 3/4 in
- Width 60 in
- Depth 30 in
Product Information
- Brand Condor
- MFR # 491M96
- Zoro # G8520832
- UPC # 714334062930
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 71 3/4 in |
Width | 60 in |
Depth | 30 in |
Tank Dia. | 50 lb |
Exterior Width | 60 in |
Exterior Height | 71 3/4 in |
Exterior Depth | 30 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 60 in x 30 in x 71 3/4 in |
Compatible Tank Size | 50 lb |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 71 3/4 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/16in H, Gothic, Steel (05362)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- CONDOR Vertical Cylinder Storage, Capacity 18 (5CHL3)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- Condor Gas Cylinder Storage