Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx60" W
Mfr # 491M91
Zoro # G8520729
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,589.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 16 LPG Cylinders
- Height 71 3/4 in
- Width 60 in
- Depth 30 in
Product Information
- Brand Condor
- MFR # 491M91
- Zoro # G8520729
- UPC # 714334062893
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 71 3/4 in |
Width | 60 in |
Depth | 30 in |
Tank Dia. | 20 lb 33 1/2 lb |
Exterior Height | 71 3/4 in |
Exterior Depth | 30 in |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Width | 60 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 33 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 71 3/4 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined No, Horizontal Cylinder Capacity 16, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- ACCUFORM Biohazard Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LBHZ506VSP)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- TALON TRAX Boots, Size 7, 13" Height, Black, Plain, PR (29UT82)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- Condor Safety Storage