Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx60" W
Mfr # 491M87
Zoro # G8520701
product price: $1,801.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,801.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 16 LPG Cylinders
- Height 71 3/4 in
- Width 60 in
- Depth 30 in
Product Information
- Brand Condor
- MFR # 491M87
- Zoro # G8520701
- UPC # 714334063951
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 71 3/4 in |
Width | 60 in |
Depth | 30 in |
Tank Dia. | 20 lb 33 1/2 lb |
Exterior Height | 71 3/4 in |
Exterior Depth | 30 in |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Width | 60 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 33 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Self-Closing, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 71 3/4 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined No, Horizontal Cylinder Capacity 16, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes, NFPA 58 Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303PB)
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-H54 REG SML)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- JAMCO Gas Cylinder Cabinet, 33x38, Capacity 6 (CA040YP)
- Condor Safety Storage