Shop All Gas Cylinder Storage
Condor
Gas Cylinder Cabinet, 71-3/4" Hx50" W
Mfr # 491M85
Zoro # G8520692
original price:
$986.65
16% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 6 LPG Cylinders
- Height 54 3/4 in
- Width 30 1/4 in
- Depth 31 7/8 in
Product Information
- Brand Condor
- MFR # 491M85
- Zoro # G8520692
- UPC # 714334063975
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 54 3/4 in |
Width | 30 1/4 in |
Depth | 31 7/8 in |
Tank Dia. | 20 lb 33 1/2 lb |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Width | 30 1/4 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 30 1/4 in x 31 7/8 in x 54 3/4 in |
Exterior Depth | 31 7/8 in |
Exterior Height | 54 3/4 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 33 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Self-Closing, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 31 7/8 in, Exterior Height 54 3/4 in, Exterior Width 30 1/4 in, Finish Powder Coated, Fire Lined No, Horizontal Cylinder Capacity 6, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable, Material Steel, NFPA 30 Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Miller® Twin Turbo„¢ G2 9'L Fall Protection System, Steel Snap Hooks, MFLC-3-Z7/9FT (MFLC-3-Z7/9FT)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- Condor Safety Storage