Shop All Hard Hats
Condor
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue
Mfr # 52LD14
Zoro # G7179457
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | C, G, E |
ANSI Classification | Type 1, Class E |
Accessory Slots | No |
ANSI Impact Type | 1 |
Graphics | None |
CSA Class | na/ |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | CONDOR |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (52LC90)
- LIFT DAX Carbon Fiber Hard Hat Jungle Camo Gloss (HDC-20CJ)
- Condor Head Protection