Shop All Harnesses
Condor
Full Body Harness, XL/2XL, Polyester
Mfr # 35KU88
Zoro # G1828900
original price:
$278.84
12% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Subpelvic Strap Yes
- Tensile Strength 5000 lb.
- Hardware Material Steel
- Chest Strap Buckles Quick-Connect
Product Information
Dimensions
Color and Size | Red - XL/2XL |
Details
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49103)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J278)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7CC2A3)
- Condor Harnesses