Shop All Harnesses
Condor
Full Body Harness, XL, Polyester
Mfr # 61DD48
Zoro # G401246042
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Padding Location Back, Leg, Shoulder
- Harness Color Black/Yellow
- Leg Strap Buckles Tongue
- Weight Capacity 420 lb
Product Information
Dimensions
Color and Size | Yellow XL |
Details
Harness Style | Vest |
Padding Location | Back, Leg, Shoulder |
Harness Color | Black/Yellow |
Leg Strap Buckles | Tongue |
Item | Full Body Harness |
Weight Capacity | 420 lb |
Hardware Material | Steel |
Harness Application | Climbing, Confined Spaces, General Use, Positioning |
Standards | ANSI Z359.11-2014, OSHA 1926.502 and 1910.66 |
Harness Sizing | XL |
Includes Padding | Yes |
With Belt | Yes |
Harness D-Ring Material | Steel |
Chest Strap Buckles | Quick-Connect |
Webbing Material | Polyester |
Torso Adjustment | Mating |
RFID Equipped | No |
Webbing Coating | Uncoated |
D-Ring Locations | Back, Chest, Hips |
Safety Features | Belt |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Industry | Construction, General Industry |
ANSI Standards Met | ANSI Z359.11-2021 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, L (1701-L)
- MAGNA VISUAL Die Cut Letter Magnet, White, 1-1/2", PK108 (DCA-151)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (576L-08)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- CONDOR Full Body Harness, S, Polyester (61DD47)
- CONDOR Full Body Harness, M, Polyester (61DD46)
- CONDOR Full Body Harness, Universal, Polyester (19F378)
- CONDOR Full Body Harness, M, Polyester (61DD36)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- Condor Fall Protection