Shop All Harnesses
Condor
Full Body Harness, L, Polyester
Mfr # 45J273
Zoro # G5190735
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Includes Padded Waist Support, Tool Belt and Shoulder Pads
- Tensile Strength 5000 lb.
- Weight Capacity 425 lb
- Leg Strap Buckles Quick-Connect
Product Information
Dimensions
Color and Size | Black/Blue - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll Cartridge (250BWPX)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X10AMBK)
- ECONOMAX Spill Containment Boom, 50 ft. L, PVC (0022050)
- CONDOR Full Body Harness, XL, Polyester (45J274)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- CONDOR Full Body Harness, L, Polyester (61DD35)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- Condor Harnesses