Shop All Hard Hats
Condor
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow
Mfr # 52LC96
Zoro # G7781055
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Head Protection Suspension Type Ratchet (4-Point)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB160)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- CONDOR Front Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LC92)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LC95)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (31KY36)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- Condor Hard Hats