Shop All Hard Hats
Condor
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green
Mfr # 52LC97
Zoro # G7648831
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Green |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | C, G, E |
Head Protection Graphics | No Graphics |
Graphics | None |
CSA Class | C, E, G |
ANSI Electrical Class | C, E, G |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
CSA Type | 1 |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Head Protection Brand | CONDOR |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-151)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- PIP Chemical Resistant Gloves, Nitrile, L, 12PK (56-3176/L)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LC95)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LC98)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (GHR4-ORANGE)
- Condor Head Protection