Shop All Rain Overalls
Condor
FR Rain Bib Overall, Yellow, XL
Mfr # 5T924
Zoro # G0077926
original price:
$25.15
1% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 112 g/sq m
- Material Nylon
- Inseam 31 in
- Standards ASTM D6413
Product Information
- Brand Condor
- MFR # 5T924
- Zoro # G0077926
- UPC # 190735105863
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Description
FR Rain Bib Overall, Material Nylon, Gender Men's, Size XL, Color Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Ankle Type Open, Fabric Weight 112 g/sq m, Thickness 6.7 mil, Standards ASTM D6413, Insulated for Cold Conditions No, Waist Closure Snaps, Will Fit Over Boots No, Includes Elastic Suspenders, Raglan Shoulders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, XL (S61317.XL)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR FR Rain Bib Overall, Green, M (1FAZ7)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- Condor Rain Overalls