Condor

FR Coverall Rainsuit, Detach Hood, Green, 2XL


product price: $15.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Rainwear ANSI Class Unrated
  • Material PVC
  • Inseam 31 1/2 in
  • Rainwear Features Chemical Resistant
See all product information

Product Information

  • Brand Condor
  • MFR # 4ML23
  • Zoro # G0079974
  • UPC #
    190735098998
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size 2XL
Fits Waist Size 55 in
Jacket Length 38 in
Fits Chest Size 52 in to 54 in

Description

Coverall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, 2XL, Green, Rainwear Features Chemical Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fabric Weight 600 g, Fits Chest Size 52 in to 54 in, Fits Waist Size 40 in to 42 in, Unisex, Inseam 31 1/2 in, Jacket Length 38 in, Liner Material Polyester

Restrictions

  • WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.