Shop All Coronavirus & Social Distancing Signs
Condor
For The Safety Of Our Customers Sign, HWN816T0710
Mfr # HWN816T0710
Zoro # G6623776
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
- Width 10"
- Height 7"
- Sign Material Polyester
Product Information
- Brand Condor
- MFR # HWN816T0710
- Zoro # G6623776
- UPC # 754473643836
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | For The Safety Of Our Customers Sign |
Header | Notice |
Legend | For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Double-Sided | No |
Legend Style | Symbol and Text |
Header Legend Color | White |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Background Color | Blue |
Sign Legend Text Color | Black, Red |
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Gray (75101/14)
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- Condor Coronavirus & Social Distancing Signs