Shop All Floor Signs
Condor
Floor Sign, 20 in H, 12 in W, Plastic, English, 487C94
Mfr # 487C94
Zoro # G6561033
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend RESTROOM CLOSED FOR CLEANING
- Width 12 in
- Height 20 in
- Sign Material Plastic
- Printed Language English
Product Information
- Brand Condor
- MFR # 487C94
- Zoro # G6561033
- UPC # 846642001209
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 1/4 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Notice, Sign Legend Restroom Closed For Cleaning, Mirror Print No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- SAS SAFETY BANDIT HALF MASK RESPIRATOR LG (SA8661-93)
- BRADY Number Tag, Brass, DCWS 076-100, PK25 (87374)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-408 (FS-624-408)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-401 (FS-15T-401)
- Condor Floor Signs