Shop All Safety Cabinets
Condor
Flammable Liquid Safety Cabinet, 90 gal.
Mfr # 45AE89
Zoro # G2156975
product price: $2,410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,410.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Standards FM, NFPA Code 30, OSHA
- Color Yellow
- Door Opening Height 59 1/2 in
Product Information
- Brand Condor
- MFR # 45AE89
- Zoro # G2156975
- UPC # 190735092521
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Door Opening Height | 59 1/2 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 in |
Exterior Height | 66 1/2 in |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 66 1/2 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 66 3/8 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Khaki, Waist 33" to 35" (1105)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518001)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- Condor Safety Storage