Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Condor
Flame Resistant Coverall, Gray, 100% Cotton, XL
Mfr # 29PJ17
Zoro # G7776307
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Size XL
- Inseam 30 in
- Color Navy
Product Information
- Brand Condor
- MFR # 29PJ17
- Zoro # G7776307
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Sleeve Length | 35 1/2 in |
Tag Size | 44 x 30 |
Maximum Chest Size | 48 in |
Maximum Waist Size | 44 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 42 in |
Details
Item | Coverall |
ATPV Rating | 8.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Closure Type | Zipper |
Fabric Weight | 7 oz |
Standards | NFPA 2112, NFPA 70E |
Cuff Style | Open |
Number of Outside Pockets | 6 |
Features | Comfortable, General Purpose Protection |
Ankle Type | Open |
Description
ATPV Rating 8.2 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Cuff Style Open, Fabric Weight 7 oz, Features Comfortable, General Purpose Protection, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 48 in, Maximum Waist Size 44 in, Minimum Chest Size 46 in, Minimum Waist Size 42 in, Number of Outside Pockets 6, Size XL, Sleeve Length 35 1/2 in, Standards NFPA 2112, NFPA 70E, Tag Size 44 x 30, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A8, PR (28-0910B/9L)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (E570/S/MRN)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, S (5WYR4)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, M (5WYR5)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- Condor Arc Flash and Flame Resistant Clothing