Shop All Facility Signs
Condor
First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26
Mfr # 471T26
Zoro # G5511803
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Kit Inside
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 471T26
- Zoro # G5511803
- UPC # 00194484104184
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit Inside, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMM)
- NMC Notice Chock Your Wheels Sign, N160RB (N160RB)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471T28 (471T28)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y37 (480Y37)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- Condor Facility Signs