Shop All Facility Signs
Condor
First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10
Mfr # 471V10
Zoro # G5093921
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 471V10
- Zoro # G5093921
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 9, W, PR (FDXL200-9W)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Scarlet Red-Roll (SCA.0460.R)
- SAS SAFETY Medium Rubber Solvent Glove (SAS6532)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- CONDOR First Aid Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (471T63)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y12 (473Y12)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474A94 (474A94)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- Condor Facility Signs