Shop All Facility Signs
Condor
First Aid Sign, 10" W x 7" H, 0.032" Thick, 471V09
Mfr # 471V09
Zoro # G5093949
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 471V09
- Zoro # G5093949
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Kidskin Palm, XL, PR (24CXL)
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-500)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D327/L)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 474A61 (474A61)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y71 (471Y71)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Y88 (473Y88)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- HY-KO Auto/Boat For Sale Sign 14.5" x 18.5", 5PK (A00112)
- Condor Facility Signs