Shop All Facility Signs
Condor
First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17
Mfr # 471V17
Zoro # G5093851
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 471V17
- Zoro # G5093851
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- NMC Caution Hearing Protection Required Sign (C513PB)
- NOTRAX 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL3)
- NMC Fdc Left Arrow Graphic Sign, M489AB (M489AB)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y34 (480Y34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.055" Thick, 473Z18 (473Z18)
- CONDOR Restroom Sign, 10" W, 7" H, 0.060" Thick, 473Y08 (473Y08)
- SIGNMISSION OSHA Notice, 5" Height, FACP Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12413)
- Condor Facility Signs