Shop All Facility Signs
Condor
Facility Sign, 9" W, 6" H, 0.135" Thickness, 486H21
Mfr # 486H21
Zoro # G6300259
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THIS ROOM IS FOR YOUR CONVENIENCE PLEASE KEEP IT CLEAN
- Width 9 in
- Height 6 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 486H21
- Zoro # G6300259
- UPC # 00194484289164
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9 in |
Height | 6 in |
Depth | 27/200 in |
Description
Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Room Is For Your Convenience Please Keep It Clean, Sign Legend Background Color Gray, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- TAPCO High Speed Limit 25 Sign, 24" x 30", HIP (373-02533)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (25614)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486P80 (486P80)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G74 (486G74)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- SIGNMISSION OSHA Notice, 5" Height, Empty Cylinders Sign, 7" X 5", Landscape (OS-NS-D-57-L-12023)
- Condor Signs