Shop All Facility Signs
Condor
Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U10
Mfr # 483U10
Zoro # G2152353
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Header No Header
- Legend RESTROOM
- Width 6 in
- Height 9 in
Product Information
- Brand Condor
- MFR # 483U10
- Zoro # G2152353
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 9 in |
Depth | 6/25 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- HILLMAN 2" Blk #2 Adhesive (839382)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 10, PR (E0011BL/10)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- CONDOR Facility Sign, 9" W, 6" H, 0.135" Thickness, 486H21 (486H21)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480Z87 (480Z87)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473X99 (473X99)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Y02 (473Y02)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- Condor Facility Signs