Shop All Faceshields and Visors
Condor
Faceshield Visor, Polycarb, 9-1/2x15-1/2in
Mfr # 4EZC5
Zoro # G0737642
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Product Information
- Brand Condor
- MFR # 4EZC5
- Zoro # G0737642
- UPC # 190735097694
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8" |
Length | 15-1/2" |
Description
Faceshield Visor, Compatible with Grainger Part Number 4EZC4, Dielectric Protection Yes, Features Protects The Face From The Impact Of Flying Particles., For Use With 4EZC4, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 110 Degrees C, Metal Detectable No, Minimum Operating Temperature -5 Degrees C, Photochromatic Visor No, Provides UV Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 987231 Allegro Filter Kit Stage 1 (9872-31)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- CONDOR Faceshield Visor, Steel Mesh, Black (4EZD4)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- CONDOR Black Ratchet Adjustable Headgear (2AAV4)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- Condor Faceshields and Visors