Shop All Faceshields and Visors
Condor
Faceshield Frame, Aluminum
Mfr # 4EZC8
Zoro # G3461202
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Visor Material Aluminum
- For Use With 4EZC3, 4EZD1, 4EZD2, 4EZD3, 4EZD4, and Most Hard Hats
- Dielectric Protection No
Product Information
- Brand Condor
- MFR # 4EZC8
- Zoro # G3461202
- UPC # 190735097724
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 10 3/4 in |
Details
Item | Face Shield Frame |
Color | Silver |
Material | Aluminum |
Visor Material | Aluminum |
For Use With | 4EZC3, 4EZD1, 4EZD2, 4EZD3, 4EZD4, and Most Hard Hats |
Dielectric Protection | No |
Standards | ANSI Z87.1+-2003 |
Features | Flush Mount with Brim of Cap And Adjustable Lift |
Includes | Headgear for assembly |
X-Ray Detectable | No |
Metal Detectable | Yes |
Description
Face Shield Frame, Color Silver, Compatible Grainger Part Number 4EZD3, 4EZD4, Features Flush Mount with Brim of Cap And Adjustable Lift, For Use With 4EZD3, 4EZD4, Full Brim Hard Hats, Includes Headgear for assembly, Material Aluminum, Metal Detectable Yes, Width 10 3/4 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Driveway - Active Driveway (A-1218 Driveway - Active Driveway)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in (4EZD2)
- CONDOR Faceshield Visor, Polycarb, Clr, 7x15-1/2in (2AVJ6)
- CONDOR Faceshield Visor, PCTG, Clr, 9x15In (4EZC3)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- PIP Face Shield/Visor (251-01-5211)
- Condor Faceshields and Visors