Shop All Personal Protective Equipment Signs
Condor
Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English, Spanish
Mfr # 60XZ66
Zoro # G100410881
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Face Mask Required Even For Those With Covid-19 Vaccination Se Requiere Mascarilla Incluso Para Aquellos Con Vacunacion Covid-19
- Width 10 in
- Height 14 in
- Printed Language English, Spanish
Product Information
- Brand Condor
- MFR # 60XZ66
- Zoro # G100410881
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Facemask Reminder Safety Sign |
Header | Notice/Aviso |
Legend | Face Mask Required Even For Those With Covid-19 Vaccination Se Requiere Mascarilla Incluso Para Aquellos Con Vacunacion Covid-19 |
Sign Material | Vinyl |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Description
Facemask Reminder Safety Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Header Notice/Aviso, Legend Face Mask Required Even For Those With Covid-19 Vaccination Se Requiere Mascarilla Incluso Para Aquellos Con Vacunacion Covid-19, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- KLEENGUARD Nemesis Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Clear Frame, Unisex, 1 Pair (28618)
- MILWAUKEE TOOL Safety Helmet Sweat Band (48-73-1092)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Aluminum, English, Spanish (60XZ68)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465V14 (465V14)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Z76 (465Z76)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- Condor Signs