Shop All Exit Signs
Condor
Exit Sign, English, 7" W, 10" H, Vinyl, White
Mfr # 480M32
Zoro # G5846071
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 7"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480M32
- Zoro # G5846071
- UPC # 00194484244781
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 1/100 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- BDG Leather Gloves, Glove Sizes S/7, PR, Color: Gold/Pearl (20-1-148-S)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (3000354)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Yellow (HVF101)
- CONDOR Safety Sign, 8 in x 12 in, Polyethylene (473A62)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H72)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- Condor Exit Signs