Shop All Exit Signs
Condor
Exit Sign, English, 7" W, 10" H, Plastic, White
Mfr # 480M34
Zoro # G5835632
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 7"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480M34
- Zoro # G5835632
- UPC # 00194484244798
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-1014-V-11166)
- MEGACOMFORT Resistant Insole, Unisex, 11-1/2" L, PR (PAMPR-M1011/W1213)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- CONDOR Knit Gloves, Acrylic, XS, PR (4NMK3)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- Condor Signs