Shop All Entrance Mats
Condor
Entrance Runner, Charcoal, 4 ft. W x 16 ft. L
Mfr # 24N142
Zoro # G7733713
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 16 ft
- Size 4 ft x 16 ft
- Color Charcoal
- Backing Material Vinyl
Product Information
- Brand Condor
- MFR # 24N142
- Zoro # G7733713
- UPC # 662641904361
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 16 ft |
Size | 4 ft x 16 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 16 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- RINGERS GLOVES Impact Resistant Gloves, Size 2XL, PR (662)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Brown, 3 ft. W x (9MN29)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- Condor Floor Mats