Shop All Entrance Mats
Condor
Entrance Runner, Charcoal, 3 ft. W x 10 ft. L
Mfr # 6PWF9
Zoro # G3669504
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Size 3 ft x 10 ft
- Backing Material Vinyl
- Surface Material Olefin
Product Information
- Brand Condor
- MFR # 6PWF9
- Zoro # G3669504
- UPC # 662641896840
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Size | 3 ft x 10 ft |
Description
Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Edge Style Flat, Face Material Weight 15 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Runner, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- CONDOR Entrance Mat, Blue, 2 ft. W x (8EP71)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x (6PXC4)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Black Rubber Runner (03-161)
- Condor Entrance Mats