Shop All Entrance Mats
Condor
Entrance Mat, Green, 3 ft. W x 5 ft. L
Mfr # 36VK15
Zoro # G9796446
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 36VK15
- Zoro # G9796446
- UPC # 662641755079
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Green, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- HARLEY-DAVIDSON Size 9.5 Men's Toe Boot, Bill, Steel, 9.5 (D95328)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- CONDOR Entrance Mat, Burgundy, 3 ft. W x 5 ft. L (36VK07)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- CONDOR Entrance Runner, Gray, 3 ft. W x 8 ft. L (24N279)
- CONDOR Entrance Mat, Black, 2 ft. 8" W x 3 ft. 3" L (6LUN0)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (8PR94)
- CUSTOM PRINTED RUGS Custom Printed Rugs CPR014 Decorative Tiles Doormat Rug - 18 x 30 in. (CPR014)
- Condor Floor Mats