Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 4 ft. W x 6 ft. L
Mfr # 6PWG0
Zoro # G3733597
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Size 3 ft x 6 ft
- Color Charcoal
- Backing Material Vinyl
Product Information
- Brand Condor
- MFR # 6PWG0
- Zoro # G3733597
- UPC # 662641896765
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 6 ft |
Size | 3 ft x 6 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Edge Style Flat, Face Material Weight 15 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 6 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (665-13)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469M38 (469M38)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (6PWH4)
- CONDOR Entrance Mat, Gray, 3 ft. W x (30CL78)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- CONDOR Entrance Mat, Blue, 4 ft. W x 8 ft. L (6PWH7)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (613S35GY)
- Condor Floor Mats