Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 4 ft. W x 6 ft. L
Mfr # 38ZA84
Zoro # G0161625
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 38ZA84
- Zoro # G0161625
- UPC # 662641887961
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6 (A1105KAS6GRN)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (8YGF9)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWG0)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x (9T170)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (36VK22)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- CAROLINES TREASURES 24 x 36 in. Munchkin No.2 Cat Love Indoor or Outdoor Mat (CK5651JMAT)
- Condor Floor Mats