Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 3 ft. W x 4 ft. L
Mfr # 26G847
Zoro # G8689423
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Color Charcoal
- Backing Material Rubber
Product Information
- Brand Condor
- MFR # 26G847
- Zoro # G8689423
- UPC # 662641889118
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Hotels, Office Buildings, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-13)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- BRADY Lockout Padlock, KD, Red, 1-2/5"H (143150)
- ALLEGRO INDUSTRIES Allegro Industries 9872-69 Repalcement Part Only for CO Sensor (9872-69)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- CONDOR Entrance Mat, Navy, 3 ft. W x 4 ft. L (24N267)
- CONDOR Entrance Mat, Blue, 4 ft. W x (9F838)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (8YGF9)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- Condor Floor Mats