Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 2 ft. W x 3 ft. L
Mfr # 8DZK9
Zoro # G0158611
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 8DZK9
- Zoro # G0158611
- UPC # 662641755734
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- HORIZON MFG Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (5120-W)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL 2XL)
- HONEYWELL Calibration Kit Case (500-0034-000)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (8LXJ1)
- CONDOR Entrance Mat, Black, 3 ft. W x 6 ft. L (6LUN2)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8FTL9)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- CONDOR Entrance Runner, Brown, 4 ft. W x (24N214)
- CONDOR Entrance Mat, Black, 2 ft. 8" W x 3 ft. 3" L (6LUN0)
- APACHE MILLS Entrance Mat, Brown, 3 ft. W x (0103814013X5)
- Condor Floor Mats