Shop All Entrance Mats
Condor
Entrance Mat, Charcoal, 2 ft. W x 3 ft. L
Mfr # 34L255
Zoro # G7525707
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antimicrobial No
- Oil Resistant No
- Brake Fluid Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
- Indoor/Outdoor Indoor/Outdoor
Product Information
- Brand Condor
- MFR # 34L255
- Zoro # G7525707
- UPC # 662641892040
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 2 ft x 3 ft |
Overall Width | 2 ft |
Overall Length | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoes, Alloy, Mens, 12, XW, 3 in., PR (TB047028210)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, White (H2-CH-01)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (8DU18)
- CONDOR Entrance Mat, Black, 3 ft. W x 10 ft. L (49Y285)
- CONDOR Entrance Mat, Black, 2 ft. 8" W x 3 ft. 3" L (6LUN0)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (49Y286)
- ANDERSEN Frontier Scraper Mat 3/8in Thick 4' x 6' Dark Gray (437146009)
- Condor Entrance Mats